Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ TLC Saturation Pads

Catalog No. 111011158 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Dimensions (L x W):
10 x 20 cm
20 x 20 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-101-1158 10 x 20 cm
11-101-6153 20 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-1158 Supplier MilliporeSigma™ Supelco™ Supplier No. Z2652331PAK
Add to Cart
Add to Cart

Pads improve reproducibility and reduce 'edge effects' when performing thin layer chromatography.

Placement of pads with solvent in the development chamber helps to assure rapid and uniform saturation of the atmosphere with solvent vapor.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 100/Pk.
For Use With (Application) TLC
Packing Material Pk. of 100 Ea.
Dimensions (L x W) 10 x 20 cm
Length (Metric) 10 cm
Width (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.