Learn More
Brady™ TLS 2200™ and HandiMark™ Label Printers Accessory - Soft Case
Shop All Brady Corporation ProductsDescription
- Package includes the Printer Case only (printer sold separately)
- Designed for use with TLS 2200™ and HandiMark™ Label Printers from Brady™
- This durable and lightweight soft case protects your printer from dust and debris while allowing for easy mobility
- Keeps printer accessories organized and on hand
Specifications
Specifications
| Product Type | Case |
| Color | Black |
| Material | Soft Case |
| Description | Case |
| Width (English) | 7 in. |
| Width (Metric) | 177.8 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.