Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ TLS2200™ Portable Printer Accessories

Catalog No. 19150083 Shop All Brady Corporation Products
Change view
Click to view available options
Includes:
Battery Pack
Cleaning Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-150-083 Cleaning Kit
19-150-081 Battery Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-150-083 Supplier Brady™ Supplier No. PCK5
  • $59.70
    $42.65 / Each of 1

    Save $17.05

    29% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TLS2200™ Portable Printer Accessories are for use with Brady TLS2200 Portable Printer (mfr. no. 19150079, sold separately).

  • Printer cleaning kits provide an easy solution for keeping your printer in top condition, For use in cleaning the TLS 2200™ and BMP™61 Label Printers, includes printer cleaning cards and swabs
  • Printer Battery - can be run while battery is charging
  • AC Adaptor - for use with BMP™71, TLS 2200™ and HandiMark™ Label Printers, power supply formatted for North America

Certifications

FCC Class A approved.

Specifications

Product Type Printer Kit
Color Black
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Length (English) 11 in.
Width (English) 3.95 in.
Length (Metric) 27.94 cm
Height (English) 0.6 in.
Height (Metric) 1.52 cm
Sterility Non-sterile
Description Printer Cleaning Kit for M610, M611, TLS220
Includes Cleaning Kit
Weight (English) 2.96 oz.
Weight (Metric) 0.83 kg
Certifications/Compliance RoHS
Quantity 5 Pk.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.