Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TMI, LLC Mounting Hardware, Aluminum, 4 ft Long, for Vinyl Strip Material

Catalog No. 5000531593
Encompass

This mounting hardware is a 4 ft long aluminum strip designed for use with vinyl strip material of all widths.

  • Designed for use with vinyl strip material of all widths.
  • Overall length is 4 ft (48 in).
  • Constructed from aluminum.
  • Measures 2 in overall width.
  • Measures 2.5 in overall height.
  • Made in the United States.

Catalog No. 50-005-31593 Supplier MSC Supplier No. 86452075
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mounting hardware is a 4 ft long aluminum strip designed for use with vinyl strip material of all widths.

  • Designed for use with vinyl strip material of all widths.
  • Overall length is 4 ft (48 in).
  • Constructed from aluminum.
  • Measures 2 in overall width.
  • Measures 2.5 in overall height.
  • Made in the United States.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.