Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TMI, LLC Mounting Hardware, Aluminum, 5 ft Long

Catalog No. 5000510269
Encompass

This aluminum mounting hardware is designed for dock strip doors. It provides a reliable solution for securing vinyl strip material of all widths.

  • For use with vinyl strip material (all widths)
  • Constructed from aluminum
  • Measures 60 in long
  • Features a 2 in overall width
  • Has a 2.5 in overall height

Catalog No. 50-005-10269 Supplier MSC Supplier No. 86452091
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This aluminum mounting hardware is designed for dock strip doors. It provides a reliable solution for securing vinyl strip material of all widths.

  • For use with vinyl strip material (all widths)
  • Constructed from aluminum
  • Measures 60 in long
  • Features a 2 in overall width
  • Has a 2.5 in overall height

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.