Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TMI, LLC Strip Door Kit, PVC, 3 x 7 ft., 0.272 in Thick

Catalog No. 5000531119
Encompass

This TMI, LLC Strip Door Kit provides an effective and economical solution for environmental separation. Constructed from clear polyvinyl chloride (PVC) strips, it is designed for openings measuring 3 ft. wide by 7 ft. high. The individual strips are 8 in. wide and 0.272 in. thick, offering durability and clarity for various applications.

  • Clear PVC material ensures visibility.
  • Designed for 3 x 7 ft. door openings.
  • Individual strips are 8 in. wide and 0.272 in. thick.
  • Universal style for versatile installation.
  • Includes 6 strips with 50% overlap for effective sealing.

Catalog No. 50-005-31119 Supplier MSC Supplier No. 86451499
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This TMI, LLC Strip Door Kit provides an effective and economical solution for environmental separation. Constructed from clear polyvinyl chloride (PVC) strips, it is designed for openings measuring 3 ft. wide by 7 ft. high. The individual strips are 8 in. wide and 0.272 in. thick, offering durability and clarity for various applications.

  • Clear PVC material ensures visibility.
  • Designed for 3 x 7 ft. door openings.
  • Individual strips are 8 in. wide and 0.272 in. thick.
  • Universal style for versatile installation.
  • Includes 6 strips with 50% overlap for effective sealing.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.