Learn More
Tobramycin Sulfate, G-Biosciences

Description
It has been used to study cystic fibrosis and a variety of respiratory infections.
Specifications
Specifications
| Type | α-Carboxybenzyl Penicillin Disodium Salt |
| Physical Form | Powder |
| Sterility | Non-sterile |
| Color | White |
| Quantity | 5 g |
| Percent Purity | 98% |
| Grade | Molecular Biology |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.