Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Training Kit, TOF Calibration, Low Mass

Catalog No. 502037768 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The TOF Calibration Low Mass Training Kit A is designed for use during training sessions focused on the calibration of a ToF instrument within the low mass range. The kit includes 30 mL of 2 ng/μL leucine enkephalin in a 50/50 acetonitrile/water solution, 2 mg of leucine enkephalin provided in a 4 mL amber glass vial, an 18 mL blank solution consisting of 50/50 acetonitrile/water, 10 mL of 0.1 M sodium hydroxide in water, and 10 mL of 10% formic acid in water.

  • Used when training on the calibration of a ToF in the low mass range
  • Contains 30 mL of 2 ng/μL leucine enkephalin in 50/50 acetonitrile/water
  • Includes 2 mg of leucine enkephalin in a 4 mL amber glass vial
  • Provides 18 mL blank solution of 50/50 acetonitrile/water
  • Features 10 mL of 0.1 M sodium hydroxide in water
  • Supplied with 10 mL of 10% formic acid in water

Catalog No. 50-203-7768 Supplier Waters Corp Supplier No. 186006922
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The TOF Calibration Low Mass Training Kit A is designed for use during training sessions focused on the calibration of a ToF instrument within the low mass range. The kit includes 30 mL of 2 ng/μL leucine enkephalin in a 50/50 acetonitrile/water solution, 2 mg of leucine enkephalin provided in a 4 mL amber glass vial, an 18 mL blank solution consisting of 50/50 acetonitrile/water, 10 mL of 0.1 M sodium hydroxide in water, and 10 mL of 10% formic acid in water.

  • Used when training on the calibration of a ToF in the low mass range
  • Contains 30 mL of 2 ng/μL leucine enkephalin in 50/50 acetonitrile/water
  • Includes 2 mg of leucine enkephalin in a 4 mL amber glass vial
  • Provides 18 mL blank solution of 50/50 acetonitrile/water
  • Features 10 mL of 0.1 M sodium hydroxide in water
  • Supplied with 10 mL of 10% formic acid in water

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.