Learn More
StatLab Tomo Adhesion Microscope Slides

Description
- Hydrophilic surface
- Enhanced adhesion properties to eliminate many staining irregularities
- Optimized for use on the Ventana staining platform
Specifications
Specifications
| Length (Metric) | 75 mm |
| Precleaned | Yes |
| Sterility | Non-sterile |
| Material | High Quality Glass |
| Type | Adhesion Slide |
| Edges | 90°, Ground |
| Width (Metric) | 25 mm |
| Frosted | 1 End, 1 Side |
| Thickness (Metric) | 1 mm |
| Color | Yellow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.