Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Tomo Adhesion Microscope Slides
SDP

Catalog No. p-200108410
Change view
Click to view available options
Color:
Blue
Green
Pink
Transparent
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-000-057 Blue
22-000-058 Green
22-000-059 Pink
22-000-060 White
22-000-061 Transparent
22-000-062 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-000-057 Supplier StatLab Supplier No. M5000B
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Recommended for use in IHC

  • Hydrophilic surface
  • Enhanced adhesion properties to eliminate many staining irregularities
  • Optimized for use on the Ventana staining platform

Specifications

Length (Metric) 75 mm
Precleaned Yes
Sterility Non-sterile
Material High Quality Glass
Type Adhesion Slide
Edges 90°, Ground
Width (Metric) 25 mm
Frosted 1 End, 1 Side
Thickness (Metric) 1 mm
Color Blue
Corner Style 90° Clipped
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.