Learn More
Description
23-400-121: Sterile are individually wrapped: 1/envelope, 100 envelopes/pack, 10 packs/cs
- Sterile and non-sterile products available (see product specifications)
- Made of taste-free, splinter-free, straight-grained, smooth white birch
- For oral patient exams and care, gathering specimen, stirring and more
- Depressor is 6L x 0.75 in.W (15 x 1.9cm)
Specifications
Specifications
| Length (English) | 6 in. |
| Length (Metric) | 15 cm |
| Material | White Birch |
| No. per Case | 500/Pk. |
| Sterility | Non-sterile |
| Width (English) | 0.75 in. |
| Width (Metric) | 2 cm |
| Product Type | Tongue Depressor |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.