Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Tongue Tie Probe

Catalog No. 21124424 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-424 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-424 Supplier Surgical Design™ Supplier No. 290
Add to Cart
Add to Cart

Tongue tie probe, 6 in., features a smooth rounded tip for safe, accurate probing and precise control in clinical and procedural applications.

  • Manufactured from high-quality surgical-grade stainless steel for strength, precision, and corrosion resistance
  • Smooth, rounded probe tip ensures patient comfort and prevents tissue trauma during examination or incision guidance
  • 6-in. length provides optimal reach and maneuverability for intraoral access
  • Designed for accurate identification and elevation of tongue-tie (frenulum) before incision
  • Ergonomic handle design offers steady grip and tactile feedback for enhanced procedural control
  • Highly polished finish resists corrosion and facilitates easy sterilization
  • Autoclavable and reusable, ensuring long-lasting clinical performance
  • Engineered for consistent precision and safety in oral and ENT procedures
  • Ideal for autopsy/pathology and classroom dissection

Specifications

Product Type Grooved Director
Grade Surgical
Length (English) 6 in.
Length (Metric) 15.25 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.