Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Reelcraft Tool Balancer, Non-Locking, Composite, 6 ft Cable, 1.5 lb Capacity, 1 ea

Catalog No. 502786474
Encompass_Preferred

This non-locking spring retractable tool balancer is designed to make tools nearly weightless, effectively reducing operator fatigue while improving safety and ergonomics in the workspace. Constructed from durable composite materials, this unit is engineered for light-duty applications and features a standard drum with a 6 ft zinc-plated steel cable for reliable performance.

  • Supports a weight capacity range of 0.0 lbs to 1.5 lbs
  • Features a 6 ft cable travel length
  • Equipped with a snap hook for secure tool attachment
  • Includes a safety tool clip and cable stop
  • Operates at a maximum temperature of 150 °F
  • Utilizes a swivel hook for the mounting mechanism
  • Requires rotation for tension adjustment

Catalog No. 50-278-6474 Supplier Grainger Supplier No. 19A878
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This non-locking spring retractable tool balancer is designed to make tools nearly weightless, effectively reducing operator fatigue while improving safety and ergonomics in the workspace. Constructed from durable composite materials, this unit is engineered for light-duty applications and features a standard drum with a 6 ft zinc-plated steel cable for reliable performance.

  • Supports a weight capacity range of 0.0 lbs to 1.5 lbs
  • Features a 6 ft cable travel length
  • Equipped with a snap hook for secure tool attachment
  • Includes a safety tool clip and cable stop
  • Operates at a maximum temperature of 150 °F
  • Utilizes a swivel hook for the mounting mechanism
  • Requires rotation for tension adjustment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.