Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Reelcraft TB 05 Tool Balancer, Light Duty, 3 to 5 lbs, 1 ea

Catalog No. 502785827
Encompass_Preferred

The TB 05 light duty spring retractable tool balancer is designed to make handheld tools nearly weightless, effectively reducing operator fatigue and enhancing workstation ergonomics and safety.

  • Designed for light duty applications
  • Supports tools within a 3 lb. to 5 lb. load range
  • Includes 6 ft. of bright zinc plated steel cable
  • Features a durable safety latch for secure tool attachment
  • Maximum operating temperature of 150°F
  • Includes bumper S602413

Catalog No. 50-278-5827 Supplier Grainger Supplier No. 19A880
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The TB 05 light duty spring retractable tool balancer is designed to make handheld tools nearly weightless, effectively reducing operator fatigue and enhancing workstation ergonomics and safety.

  • Designed for light duty applications
  • Supports tools within a 3 lb. to 5 lb. load range
  • Includes 6 ft. of bright zinc plated steel cable
  • Features a durable safety latch for secure tool attachment
  • Maximum operating temperature of 150°F
  • Includes bumper S602413

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.