Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger REELCRAFT Tool Balancer, Ratchet Locking, Steel, 10 lb Capacity, 8 ft Cable, 1 ea

Catalog No. 502787213
Encompass_Preferred

This tool balancer is designed to support assembly tools, effectively making them nearly weightless during operation. Constructed from durable steel, it is engineered to increase workplace productivity by keeping tools positioned for immediate use with minimal operator motion, while simultaneously reducing operator fatigue and enhancing ergonomic safety. This medium-duty unit features a ratchet locking mechanism and includes a spring clip for secure tool attachment.

  • Supports tools weighing from 5 lb to 10 lb
  • Includes 8 ft cable with zinc plated steel construction
  • Ratchet lock mechanism ensures precise tool positioning
  • Reduces potential tool damage by preventing accidental drops
  • Features a compact steel housing design
  • Maximum operating temperature of 150°F
  • Includes cable stop and safety tool clip

Catalog No. 50-278-7213 Supplier Grainger Supplier No. 19A881
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tool balancer is designed to support assembly tools, effectively making them nearly weightless during operation. Constructed from durable steel, it is engineered to increase workplace productivity by keeping tools positioned for immediate use with minimal operator motion, while simultaneously reducing operator fatigue and enhancing ergonomic safety. This medium-duty unit features a ratchet locking mechanism and includes a spring clip for secure tool attachment.

  • Supports tools weighing from 5 lb to 10 lb
  • Includes 8 ft cable with zinc plated steel construction
  • Ratchet lock mechanism ensures precise tool positioning
  • Reduces potential tool damage by preventing accidental drops
  • Features a compact steel housing design
  • Maximum operating temperature of 150°F
  • Includes cable stop and safety tool clip

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.