Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Tool Holster

Catalog No. 17000264
Change view
Click to view available options
Color:
Black/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-000-264 Black/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-000-264 Supplier Slice™ Supplier No. 10516
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

holster, tool holster, tools, carry

Requires

holster, tool holster, tools, carry

Tool Holster keeps all of your tools in one convenient place. It has a removable belt clip and five pockets of varying sizes. The Tool Holster is perfect for industrial jobs that require multiple tools at hand, increasing workplace safety, productivity and uninterrupted workflow.

  • The Slice™ Tool Holster keeps all of your tools in one convenient place. It has a removable belt clip and five pockets of varying sizes.
  • The two main pockets are made of a sturdy polyester weave, while the front and side pockets are a stretchy polyester-spandex material.
  • The Tool Holster is perfect for industrial jobs that require multiple tools at hand, increasing workplace safety, productivity and uninterrupted workflow.
  • With the flexible and versatile 10516 holster, tools of many different sizes are always within reach.
  • Made with durable polyester fabric
  • Exterior pockets made from polyester-spandex elastic
  • Belt clip can be removed for versatile storage
  • Approximately 20 cm tall x 7 cm wide
  • Features 2 interior and 3 exterior pockets
  • Quality construction ensures a lasting product
  • Designed for heavy-duty industrial use

Order Info

holster, tool holster, tools, carry

Certifications

holster, tool holster, tools, carry

Compliance

holster, tool holster, tools, carry

holster, tool holster, tools, carry

Specifications

Blade Material No Blade
Blade Style None
For Use With (Equipment) Hand Tools
Length (English) 7.8 in.
Length (Metric) 198 mm
Material Polyester
Size Standard Holster
Color Black/Orange
Depth (English) 1.5 in.
Depth (Metric) 38 mm
Description Tool holster to keep tools in one place
Dimensions (L x W x H) 198 x 75 x 38 mm (7.80 x 2.95 x 1.50 in.)
For Use With (Application) Industrial usage, tool storage
Height (English) 1.5 in.
Height (Metric) 38 mm
Sterility Non-sterile
Weight (English) 2.33 oz.
Weight (Metric) 66 g
Width (English) 2.95 in.
Width (Metric) 75 mm
Product Type Tool Holster
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.