Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Tool Roll-Up Organizer

Catalog No. 18222863
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-222-863 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-222-863 Supplier Slice™ Supplier No. 10478
Add to Cart
Add to Cart
This item is not returnable. View return policy

Your tools are protected and always ready for work with the portable 10478 Slice™ Tool Roll-Up Organizer.

  • Made with durable polyester canvas
  • PU coating provides exterior and interior water resistance
  • Unrolled: 66.5 cm long
  • Rolled up, without tools: 19 cm long x 36.5 cm wide
  • Features 16 interior tool slots
  • Widest tool slot: 10.7 cm, narrowest: 3.2 cm
  • Includes 1 large inner pocket layer with zip closure
  • Reinforced zipper pull, tool slots, and handle
  • Anodized aluminum metal hook fasteners add stability
  • Adjustable fastening straps allow optimal sizing
  • Double-stitched seams for heavy-duty use

Specifications

Product Type Tool Organizer
Material Polyester
Dimensions (L x W x H) Rolled Up: 365.0 x 183.0 x 30.0 mm; Rolled Out: 665.0 x 370.0 x 5.5 mm
Weight (Metric) 326.0 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.