Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Toolbox Attachment for Double Cylinder Hand Trucks

Catalog No. 19085865 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W x H):
33 x 48 x 66 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-085-865 33 x 48 x 66 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-865 Supplier Justrite™ Supplier No. 35386
  • $295.00
    $201.65 / Each of 1

    Save $93.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Tool Box Attachment is a locking tool tray for all double cylinder Justrite™ hand trucks capable of housing a complete oxyacetylene welding kit

Locking tool tray for all double cylinder Justrite hand trucks is capable of housing a complete oxyacetylene welding kit. This tool tray with lid and lock hasp has side opening to allow for secure storage and safe transportation of torch without having to disconnect the hoses. Fully welded steel construction with powder-coated finish for improved chemical resistance and a longer life span. Includes mounting hardware.

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type Tool Box Attachment
Material Steel
Dimensions (L x W x H) 33 x 48 x 66 in.
Finish Powder-coated Paint
For Use With (Equipment) Double cylinder hand trucks
Height (Metric) 203 mm
Length (Metric) 127 mm
Weight (English) 6 lb.
Width (Metric) 508 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.