Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Access Port with Silicone Plug
SDP

Catalog No. 08111490 Shop All BINDER Inc. Products
Change view
Click to view available options
For Use With (Equipment):
BINDER Chambers Series BD
BINDER Chambers Series FD
BINDER Chambers Series KT
Diameter (Metric):
10 mm
50 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (Metric)
08-111-490 BINDER Chambers Series FD 10 mm
08-111-031 BINDER Chambers Series KT 50 mm
08-111-451 BINDER Chambers Series BD 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-111-490 Supplier BINDER™ Supplier No. 80121263
Add to Cart
Add to Cart

BINDER™ Top Position Access Port is an accessory for use on the top of a variety of chambers and incubators.

  • For use on top
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 10 mm, top
Type Access Port
For Use With (Equipment) BINDER Chambers Series FD
Includes Silicone Plug
Ports Top Position
Diameter (English) 0.4 in.
Diameter (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.