Learn More
Description
- Reusable
- Color-coded
- FDA-compliant garments
- Designed to support zoned color-coding programs
- One-piece construction limits the potential for foreign body contamination and reduces harborage points for pathogens
- Resistant to common sanitation chemicals, and impervious to animal fats and degreasers
Specifications
Specifications
| Type | Apron |
| Size | Universal |
| Material | Polyurethane |
| Color | Red |
| Disposable | Reusable |
| Closure Type | Waist Ties |
| Sterility | Non-sterile |
| Material (Liner) | Ether-Based Polyurethane |
| Thickness | 6 mil |
| Certifications/Compliance | FDA Compliant |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.