Learn More
Description
- Reusable, 6 mil thick
- Color-coded
- FDA-compliant
- Protect the user from the wrist to above the elbow
- Elastic at both ends of the sleeves keeps the sleeve securely in place throughout a shift
- The sleeves work well with Top Dog aprons
- All sleeves are packaged in pairs
Specifications
Specifications
| Product Type | General Purpose Sleeve |
| Size | Universal |
| Material | Ether-Based Polyurethane |
| Color | Red |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Closure Type | Elastic Ends |
| Seam Type | Welded |
| Cuff Style | Elastic |
| Thickness | 6 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.