Learn More
Description
- Combines the protection of sleeves and aprons into one garment
- Open back improves user comfort by reducing weight and providing ventilation
- Reusable
- Color-coded
- FDA CFR 21 compliant
Specifications
Specifications
| Length (English) | 45 in. |
| For Use With (Application) | Food Processing, Handling, Service |
| Style | Full Length |
| Length (Metric) | 114.3 cm |
| Gender | Unisex |
| Size | X-Large |
| No. of Pockets | None |
| Product Type | General Purpose Gown |
| Material | Ether-Based Polyurethane |
| Color | Red |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.