Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Top Flasks

Catalog No. 111009398 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-100-9398 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9398 Supplier MilliporeSigma™ Supelco™ Supplier No. 28449U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Neck Size: 24 mm

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Includes Stopcock
Neck Style 24 mm
No. per Pack 1/Pk.
Product Type Top Flask
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.