Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Floor Pad & Screen, Non-Abrasive, 22 in Long, Non-Woven Polyester

Catalog No. 502839378
Encompass

This floor pad is designed for various floor applications. Made from non-woven polyester fiber, it is non-abrasive and measures 22 inches in length, featuring a distinctive peach color.

  • Material: Non-Woven Polyester Fiber
  • Grit grade: Non-abrasive
  • Pad color: Peach
  • Pad length: 22 in
  • Application: Floors

Catalog No. 50-283-9378 Supplier MSC Supplier No. 89465363
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor pad is designed for various floor applications. Made from non-woven polyester fiber, it is non-abrasive and measures 22 inches in length, featuring a distinctive peach color.

  • Material: Non-Woven Polyester Fiber
  • Grit grade: Non-abrasive
  • Pad color: Peach
  • Pad length: 22 in
  • Application: Floors

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.