Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Swivel Caster, 3 in. Polyurethane, Plate Mount, 1 ea.

Catalog No. 5000513552
Encompass

This swivel caster is designed for reliable material transport applications, featuring a 3 in. diameter polyurethane wheel and a steel frame. The assembly includes a plate-style mount for secure attachment to equipment and offers a load capacity of 250 lb. for versatile use in industrial settings.

  • Wheel diameter of 3.00 in.
  • Wheel width of 1.90 in.
  • Load capacity of 250 lb.
  • Rugged steel frame construction
  • Firm polyurethane wheel material
  • Plain bearing type
  • Swivel design with no brake
  • Overall height of 4.00 in.

Catalog No. 50-005-13552 Supplier MSC Supplier No. 06505085
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel caster is designed for reliable material transport applications, featuring a 3 in. diameter polyurethane wheel and a steel frame. The assembly includes a plate-style mount for secure attachment to equipment and offers a load capacity of 250 lb. for versatile use in industrial settings.

  • Wheel diameter of 3.00 in.
  • Wheel width of 1.90 in.
  • Load capacity of 250 lb.
  • Rugged steel frame construction
  • Firm polyurethane wheel material
  • Plain bearing type
  • Swivel design with no brake
  • Overall height of 4.00 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.