Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GoodWrappers Top Sheet Liner, 60 x 60 in, 1 Roll

Catalog No. 501917809
Encompass

This top sheet liner is designed to protect equipment and machinery from moisture, dirt, and dust. It is also suitable for covering pallets to keep them free from dirt and dust during storage and shipping.

  • Protects equipment and machinery
  • Guards against moisture, dirt, and dust
  • Ideal for pallet protection
  • Features a 3 in core
  • Has a 60 in width
  • Has a 60 in length
  • Has a 1.25 mil thickness
  • Color is clear
  • Supplied as 1 roll per case

Catalog No. 50-191-7809 Supplier MSC Supplier No. 39573902
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This top sheet liner is designed to protect equipment and machinery from moisture, dirt, and dust. It is also suitable for covering pallets to keep them free from dirt and dust during storage and shipping.

  • Protects equipment and machinery
  • Guards against moisture, dirt, and dust
  • Ideal for pallet protection
  • Features a 3 in core
  • Has a 60 in width
  • Has a 60 in length
  • Has a 1.25 mil thickness
  • Color is clear
  • Supplied as 1 roll per case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.