Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Floor Pad, Burnishing, 17 in Long, Non-Woven, Medium

Catalog No. 502839549
Encompass

This floor pad is designed for burnishing applications on floors. It features a durable non-woven fabric construction, a 17 inch length, and a medium grit grade for effective cleaning and polishing. The lime color indicates its specific use.

  • Type: Burnishing pad
  • Application: Floors
  • Grit grade: Medium
  • Material: Non-woven fabric
  • Pad length: 17 inches
  • Color: Lime

Catalog No. 50-283-9549 Supplier MSC Supplier No. 89465819
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor pad is designed for burnishing applications on floors. It features a durable non-woven fabric construction, a 17 inch length, and a medium grit grade for effective cleaning and polishing. The lime color indicates its specific use.

  • Type: Burnishing pad
  • Application: Floors
  • Grit grade: Medium
  • Material: Non-woven fabric
  • Pad length: 17 inches
  • Color: Lime

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.