Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Micrometer Torque Wrench, 3/4 in, 60-316 ft-lb, 1 ea

Catalog No. 501920508
Encompass

This micrometer torque wrench features a 3/4 inch drive and measures torque in foot-pounds, ideal for applications requiring precise torque control.

  • Wrench type: micrometer torque wrench
  • Torque measurement type: foot pound
  • Minimum torque: 60.0 ft-lb
  • Maximum torque: 316 ft-lb
  • Drive size: 3/4 in
  • Head type: ratchet
  • Graduation: 1.700 N/m
  • Overall length: 32-23/32 in

Catalog No. 50-192-0508 Supplier MSC Supplier No. 03196771
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This micrometer torque wrench features a 3/4 inch drive and measures torque in foot-pounds, ideal for applications requiring precise torque control.

  • Wrench type: micrometer torque wrench
  • Torque measurement type: foot pound
  • Minimum torque: 60.0 ft-lb
  • Maximum torque: 316 ft-lb
  • Drive size: 3/4 in
  • Head type: ratchet
  • Graduation: 1.700 N/m
  • Overall length: 32-23/32 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.