Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Micrometer Torque Wrench, 3/8 in, 20-100 ft-lb, 1 ea

Catalog No. 501920536
Encompass

This micrometer torque wrench features a 3/8 in drive, designed for precise torque measurements in foot-pounds. It offers a wide torque range from 20.0 ft-lb to 100.0 ft-lb, making it suitable for various applications.

  • Measures torque in foot-pounds and Newton-meters
  • Features 3/8 in drive size
  • Minimum torque: 20.0 ft-lb (34.000 Nm)
  • Maximum torque: 100.0 ft-lb (142.000 Nm)
  • Overall length of 17 in
  • Ratchet head type
  • Has a graduation of 0.680 Nm

Catalog No. 50-192-0536 Supplier MSC Supplier No. 86284452
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This micrometer torque wrench features a 3/8 in drive, designed for precise torque measurements in foot-pounds. It offers a wide torque range from 20.0 ft-lb to 100.0 ft-lb, making it suitable for various applications.

  • Measures torque in foot-pounds and Newton-meters
  • Features 3/8 in drive size
  • Minimum torque: 20.0 ft-lb (34.000 Nm)
  • Maximum torque: 100.0 ft-lb (142.000 Nm)
  • Overall length of 17 in
  • Ratchet head type
  • Has a graduation of 0.680 Nm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.