Learn More
MSC Proto Micrometer Torque Wrench, 3/8 in, 1000 in-lb, 1 ea
Supplier: MSC 32950362
This micrometer torque wrench features a 3/8 in drive and measures torque in inch pounds, designed for precise fastening applications.
- Maximum torque of 1000.0 in-lb
- Graduation of 5.00 in-lb
- Overall length of 15-1/2 in
- Ratchet head type
- Minimum torque of 40.000 Nm
- Maximum torque of 119.000 Nm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.