Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Micrometer Torque Wrench, 3/8 in, 200 in-lb, 1 ea

Catalog No. 501920537
Encompass

This micrometer torque wrench is designed for precise torque applications, offering reliable and accurate measurements. It is suitable for professionals requiring precise inch-pound torque settings.

  • Micrometer torque wrench type
  • Inch pound torque measurement
  • Drive size: 3/8 in
  • Maximum torque: 200.0 in-lb
  • Overall length: 11-7/8 in
  • Ratchet head type
  • Graduation: 0.110 N/m
  • Country of origin: United States

Catalog No. 50-192-0537 Supplier MSC Supplier No. 91934539
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This micrometer torque wrench is designed for precise torque applications, offering reliable and accurate measurements. It is suitable for professionals requiring precise inch-pound torque settings.

  • Micrometer torque wrench type
  • Inch pound torque measurement
  • Drive size: 3/8 in
  • Maximum torque: 200.0 in-lb
  • Overall length: 11-7/8 in
  • Ratchet head type
  • Graduation: 0.110 N/m
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.