Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, 1-AA, 130Å, 5 μm, 3 mm x 50 mm

Catalog No. 502392374 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Scale SFC from analytical to preparative with Torus Columns. Torus column chemistries (Torus 2-PIC, Torus DIOL, Torus DEA and Torus 1-AA) offer a wide range of selectivity and are offered in 1.7 μm and 5 μm analytical and 5 μm preparative column formats.

  • 1-AA chemistry
  • SuperCritical Fluid (SFC) separation mode
  • Hybrid particle substrate
  • Temperature limits up to 60°C
  • Maximum pressure of 6000 psi (415 Bar)
  • Not endcapped
  • Spherical particle shape
  • 5 μm particle size
  • 130 Å pore size
  • 185 surface area
  • Compatible with UPC2 and SFC systems
  • Suitable for SFC and SFC/MS techniques
  • 3 mm inner diameter
  • 50 mm length
  • 1 per package

Catalog No. 50-239-2374 Supplier Waters Corp Supplier No. 186008573
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Scale SFC from analytical to preparative with Torus Columns. Torus column chemistries (Torus 2-PIC, Torus DIOL, Torus DEA and Torus 1-AA) offer a wide range of selectivity and are offered in 1.7 μm and 5 μm analytical and 5 μm preparative column formats.

  • 1-AA chemistry
  • SuperCritical Fluid (SFC) separation mode
  • Hybrid particle substrate
  • Temperature limits up to 60°C
  • Maximum pressure of 6000 psi (415 Bar)
  • Not endcapped
  • Spherical particle shape
  • 5 μm particle size
  • 130 Å pore size
  • 185 surface area
  • Compatible with UPC2 and SFC systems
  • Suitable for SFC and SFC/MS techniques
  • 3 mm inner diameter
  • 50 mm length
  • 1 per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.