Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, 1-AA, 130Å, 5 μm, 3 mm x 250 mm

Catalog No. 502392523 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Torus Columns are designed to streamline SuperCritical Fluid Chromatography (SFC) applications, ranging from analytical to preparative scales. The 1-AA column offers a broad range of selectivity, providing flexibility for various SFC requirements.

  • Chemistry: 1-AA
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • System: SFC
  • Technique: SFC, SFC/MS
  • Inner diameter: 3 mm
  • Length: 250 mm
  • Units per package: 1 pk

Catalog No. 50-239-2523 Supplier Waters Corp Supplier No. 186008576
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Torus Columns are designed to streamline SuperCritical Fluid Chromatography (SFC) applications, ranging from analytical to preparative scales. The 1-AA column offers a broad range of selectivity, providing flexibility for various SFC requirements.

  • Chemistry: 1-AA
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • System: SFC
  • Technique: SFC, SFC/MS
  • Inner diameter: 3 mm
  • Length: 250 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.