Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Torus 1-AA OBD Prep Column, 130Å, 5 μm, 50 mm x 250 mm

Catalog No. 502391054 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This preparative column allows scaling SuperCritical Fluid (SFC) applications from analytical to preparative. It offers a wide range of selectivity and is available in various chemistries and formats, including 1.7 μm and 5 μm analytical, and 5 μm preparative column formats.

  • 1-AA chemistry for specific applications.
  • Designed for SuperCritical Fluid (SFC) separation mode.
  • Hybrid particle substrate with spherical particle shape.
  • Temperature limits up to 60 °C.
  • Maximum pressure of 6000 psi (415 bar).
  • 5 μm particle size and 130 Å pore size.
  • OBD preparative column format with 50 mm inner diameter and 250 mm length.
  • Suitable for SFC preparative systems and SFC, SFC/MS techniques.
  • Not endcapped.
  • Surface area of 185.
  • 1 unit per package.

Catalog No. 50-239-1054 Supplier Waters Corp Supplier No. 186008649
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This preparative column allows scaling SuperCritical Fluid (SFC) applications from analytical to preparative. It offers a wide range of selectivity and is available in various chemistries and formats, including 1.7 μm and 5 μm analytical, and 5 μm preparative column formats.

  • 1-AA chemistry for specific applications.
  • Designed for SuperCritical Fluid (SFC) separation mode.
  • Hybrid particle substrate with spherical particle shape.
  • Temperature limits up to 60 °C.
  • Maximum pressure of 6000 psi (415 bar).
  • 5 μm particle size and 130 Å pore size.
  • OBD preparative column format with 50 mm inner diameter and 250 mm length.
  • Suitable for SFC preparative systems and SFC, SFC/MS techniques.
  • Not endcapped.
  • Surface area of 185.
  • 1 unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.