Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, Torus 1-AA OBD, 130Å, 5 μm, 50 mm x 100 mm

Catalog No. 502391104 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Torus columns are designed for fast and robust achiral separations, utilizing the full power of the ACQUITY UPC2 system. This column, with an inner diameter of 50 mm, a length of 100 mm, and a particle size of 5.0 μm, simplifies method development for convergence chromatography and provides additional selectivity for a broad range of compounds.

  • Designed for fast and robust achiral separations.
  • Utilizes the full power of the ACQUITY UPC2 system.
  • Simplifies method development with new and innovative 1.7 μm chemistries for convergence chromatography.
  • Designed for excellent peak shape.
  • Reduces or eliminates the need for additives.
  • Provides additional selectivity for a broad range of compounds.
  • Improves robustness.
  • Features a 185 m²/g surface area.
  • Has a spherical particle shape.

Catalog No. 50-239-1104 Supplier Waters Corp Supplier No. 186008646
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Torus columns are designed for fast and robust achiral separations, utilizing the full power of the ACQUITY UPC2 system. This column, with an inner diameter of 50 mm, a length of 100 mm, and a particle size of 5.0 μm, simplifies method development for convergence chromatography and provides additional selectivity for a broad range of compounds.

  • Designed for fast and robust achiral separations.
  • Utilizes the full power of the ACQUITY UPC2 system.
  • Simplifies method development with new and innovative 1.7 μm chemistries for convergence chromatography.
  • Designed for excellent peak shape.
  • Reduces or eliminates the need for additives.
  • Provides additional selectivity for a broad range of compounds.
  • Improves robustness.
  • Features a 185 m²/g surface area.
  • Has a spherical particle shape.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.