Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp OBD Prep Column, 1-AA, 130Å, 5 μm, 10 mm x 50 mm

Catalog No. 502392118 Shop All Waters Corporation Products
Encompass_Preferred

Scale SuperCritical Fluid (SFC) from analytical to preparative with these columns. These column chemistries offer a wide range of selectivity and are offered in 1.7 μm and 5 μm analytical and 5 μm preparative column formats.

  • Chemistry: 1-AA
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: OBD Prep Column
  • Surface area: 185
  • System: SFC Preparative
  • Technique: SFC, SFC/MS
  • Inner diameter: 10 mm
  • Length: 50 mm
  • Units per package: 1 pk

Catalog No. 50-239-2118 Supplier Waters Corp Supplier No. 186008632
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Scale SuperCritical Fluid (SFC) from analytical to preparative with these columns. These column chemistries offer a wide range of selectivity and are offered in 1.7 μm and 5 μm analytical and 5 μm preparative column formats.

  • Chemistry: 1-AA
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: OBD Prep Column
  • Surface area: 185
  • System: SFC Preparative
  • Technique: SFC, SFC/MS
  • Inner diameter: 10 mm
  • Length: 50 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.