Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, 2-PIC, 130Å, 5 μm, 2.1 mm x 150 mm

Catalog No. 502392433 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Torus column chemistries, including Torus 2-PIC, are designed to streamline SuperCritical Fluid Chromatography (SFC) from analytical to preparative scales. These columns offer a broad range of selectivity and are available in various analytical and preparative formats.

  • Chemistry: 2-PIC
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60°C
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System compatibility: UPC2, SFC
  • Technique: SFC, SFC/MS
  • Inner diameter: 2.1 mm
  • Length: 150 mm

Catalog No. 50-239-2433 Supplier Waters Corp Supplier No. 186008543
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Torus column chemistries, including Torus 2-PIC, are designed to streamline SuperCritical Fluid Chromatography (SFC) from analytical to preparative scales. These columns offer a broad range of selectivity and are available in various analytical and preparative formats.

  • Chemistry: 2-PIC
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60°C
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System compatibility: UPC2, SFC
  • Technique: SFC, SFC/MS
  • Inner diameter: 2.1 mm
  • Length: 150 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.