Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Column, 2-PIC, 130Å, 5 μm, 10 mm × 50 mm

Catalog No. 502392495 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Torus Columns enable scaling of Supercritical Fluid Chromatography (SFC) from analytical to preparative applications. The column chemistries provide a broad range of selectivity. These columns are available in 1.7 μm and 5 μm analytical formats, and 5 μm preparative column formats.

  • Chemistry: 2-PIC
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: OBD Prep Column
  • Surface area: 185
  • System: SFC Preparative
  • Technique: SFC, SFC/MS
  • Inner diameter: 10 mm
  • Length: 50 mm

Catalog No. 50-239-2495 Supplier Waters Corp Supplier No. 186008581
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Torus Columns enable scaling of Supercritical Fluid Chromatography (SFC) from analytical to preparative applications. The column chemistries provide a broad range of selectivity. These columns are available in 1.7 μm and 5 μm analytical formats, and 5 μm preparative column formats.

  • Chemistry: 2-PIC
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: OBD Prep Column
  • Surface area: 185
  • System: SFC Preparative
  • Technique: SFC, SFC/MS
  • Inner diameter: 10 mm
  • Length: 50 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.