Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Torus 2-PIC Preparative Column, 5 μm, 10 × 100 mm

Catalog No. 502392761 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Torus columns facilitate scaling SuperCritical Fluid Chromatography (SFC) from analytical to preparative applications. This product offers diverse column chemistries, including 2-PIC, DIOL, DEA, and 1-AA, providing a wide range of selectivity. These columns are available in various analytical and preparative formats.

  • Chemistry: 2-PIC
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: OBD Prep Column
  • Surface area: 185
  • System: SFC Preparative
  • Technique: SFC, SFC/MS
  • Inner diameter: 10 mm
  • Length: 100 mm
  • Units per package: 1

Catalog No. 50-239-2761 Supplier Waters Corp Supplier No. 186008582
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Torus columns facilitate scaling SuperCritical Fluid Chromatography (SFC) from analytical to preparative applications. This product offers diverse column chemistries, including 2-PIC, DIOL, DEA, and 1-AA, providing a wide range of selectivity. These columns are available in various analytical and preparative formats.

  • Chemistry: 2-PIC
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: OBD Prep Column
  • Surface area: 185
  • System: SFC Preparative
  • Technique: SFC, SFC/MS
  • Inner diameter: 10 mm
  • Length: 100 mm
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.