Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Torus 2-PIC OBD Prep Column, 130Å, 5 μm, 19 mm X 50 mm

Catalog No. 502392820 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Waters Torus 2-PIC OBD Prep Column is a high-performance column designed for Supercritical Fluid Chromatography (SFC) applications. It features a 2-PIC chemistry, spherical fully porous particles with a pore size of 130Å, and a particle size of 5 μm, all housed in a durable stainless steel hardware.

  • Pore size: 130Å
  • Particle size: 5 μm
  • Dimensions: 19 mm (Internal Diameter) X 50 mm (Length)
  • Particle morphology: Spherical, fully porous
  • Chemistry: 2-PIC
  • Bet surface area: 185.0 m2/g
  • Hardware material: Stainless steel
  • Separation mode: Supercritical Fluid Chromatography (SFC)
  • Technology: SFC
  • Matrix: Hybrid

Catalog No. 50-239-2820 Supplier Waters Corp Supplier No. 186008585
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Waters Torus 2-PIC OBD Prep Column is a high-performance column designed for Supercritical Fluid Chromatography (SFC) applications. It features a 2-PIC chemistry, spherical fully porous particles with a pore size of 130Å, and a particle size of 5 μm, all housed in a durable stainless steel hardware.

  • Pore size: 130Å
  • Particle size: 5 μm
  • Dimensions: 19 mm (Internal Diameter) X 50 mm (Length)
  • Particle morphology: Spherical, fully porous
  • Chemistry: 2-PIC
  • Bet surface area: 185.0 m2/g
  • Hardware material: Stainless steel
  • Separation mode: Supercritical Fluid Chromatography (SFC)
  • Technology: SFC
  • Matrix: Hybrid

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.