Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp SFC Column, Torus 2-PIC OBD Prep, 130Å, 5 μm

Catalog No. 502391085 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The 2-PIC OBD Prep Column is designed for Supercritical Fluid Chromatography (SFC) applications. It is a hybrid column with spherical, fully porous particles.

  • Designed for supercritical fluid chromatography (SFC) applications.
  • Hybrid column.
  • Spherical, fully porous particles.
  • Length: 100 mm.
  • Internal diameter: 30 mm.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Chemistry producers term: 2-PIC.
  • BET surface area: 185.0 m²/g.
  • Hardware material: Stainless steel.

Catalog No. 50-239-1085 Supplier Waters Corp Supplier No. 186008591
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

The 2-PIC OBD Prep Column is designed for Supercritical Fluid Chromatography (SFC) applications. It is a hybrid column with spherical, fully porous particles.

  • Designed for supercritical fluid chromatography (SFC) applications.
  • Hybrid column.
  • Spherical, fully porous particles.
  • Length: 100 mm.
  • Internal diameter: 30 mm.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Chemistry producers term: 2-PIC.
  • BET surface area: 185.0 m²/g.
  • Hardware material: Stainless steel.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.