Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Torus Column Method Development Kit, 3 mm, 100 mm, 1.7 μm, 4/pk

Catalog No. 502392151 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY UPC2 Torus Columns are designed for fast, robust achiral separations using the ACQUITY UPC2 System. This kit streamlines method development with four distinct and innovative 1.7 μm chemistries for convergence chromatography, engineered for excellent peak shapes and enhanced selectivity. Based on novel two-stage functionalized ethylene bridging hybrid (BEH) particles, these columns ensure strong chromatographic performance and improved robustness.

  • Four distinct 1.7 μm chemistries for convergence chromatography.
  • Excellent peak shapes; reduces need for additives.
  • Enhanced selectivity for a broad spectrum of compounds.
  • Maximum temperature limit: 60 °C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Dimensions: 3 mm inner diameter, 100 mm length.
  • Particle type: 1.7 μm spherical hybrid.
  • Pore size: 130 Å.
  • Kit includes 4 columns.

Catalog No. 50-239-2151 Supplier Waters Corp Supplier No. 176003580
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY UPC2 Torus Columns are designed for fast, robust achiral separations using the ACQUITY UPC2 System. This kit streamlines method development with four distinct and innovative 1.7 μm chemistries for convergence chromatography, engineered for excellent peak shapes and enhanced selectivity. Based on novel two-stage functionalized ethylene bridging hybrid (BEH) particles, these columns ensure strong chromatographic performance and improved robustness.

  • Four distinct 1.7 μm chemistries for convergence chromatography.
  • Excellent peak shapes; reduces need for additives.
  • Enhanced selectivity for a broad spectrum of compounds.
  • Maximum temperature limit: 60 °C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Dimensions: 3 mm inner diameter, 100 mm length.
  • Particle type: 1.7 μm spherical hybrid.
  • Pore size: 130 Å.
  • Kit includes 4 columns.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.