Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Torus DEA Column, 130Å, 5 μm, 4.6 mm x 100 mm

Catalog No. 502391102 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Torus column chemistries offer a wide range of selectivity and are offered in 1.7 μm and 5 μm analytical and 5 μm preparative column formats. These columns scale SFC from analytical to preparative.

  • Chemistry: DEA
  • Separation mode: Supercritical fluid (SFC)
  • Support particles: Hybrid
  • Temperature limits: 60°C
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: UPC2, SFC
  • Technique: SFC, SFC/MS
  • Internal diameter: 4.6 mm
  • Length: 100 mm
  • Units per package: 1 pk

Catalog No. 50-239-1102 Supplier Waters Corp Supplier No. 186008569
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Torus column chemistries offer a wide range of selectivity and are offered in 1.7 μm and 5 μm analytical and 5 μm preparative column formats. These columns scale SFC from analytical to preparative.

  • Chemistry: DEA
  • Separation mode: Supercritical fluid (SFC)
  • Support particles: Hybrid
  • Temperature limits: 60°C
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: UPC2, SFC
  • Technique: SFC, SFC/MS
  • Internal diameter: 4.6 mm
  • Length: 100 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.