Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Torus DEA Column, 130 Å, 5 μm, 3 mm × 150 mm

Catalog No. 502392635 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Torus columns are designed for scaling SuperCritical Fluid (SFC) applications from analytical to preparative. These columns offer a wide range of selectivity and are available in various formats for analytical and preparative needs.

  • Chemistry: DEA
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System compatibility: UPC2, SFC
  • Technique: SFC, SFC/MS
  • Inner diameter: 3 mm
  • Length: 150 mm
  • Units per package: 1 pk

Catalog No. 50-239-2635 Supplier Waters Corp Supplier No. 186008566
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Torus columns are designed for scaling SuperCritical Fluid (SFC) applications from analytical to preparative. These columns offer a wide range of selectivity and are available in various formats for analytical and preparative needs.

  • Chemistry: DEA
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System compatibility: UPC2, SFC
  • Technique: SFC, SFC/MS
  • Inner diameter: 3 mm
  • Length: 150 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.