Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Column, DEA, 130Å, 5 μm, 10 mm × 50 mm

Catalog No. 502392393 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This preparative column is designed for chromatography applications.

  • Features Torus DEA phase type.
  • Has a 130 Å pore size.
  • Designed with 5 μm particle size.
  • Measures 10.0 mm ID.
  • Has a 50 mm length.

Catalog No. 50-239-2393 Supplier Waters Corp Supplier No. 186008615
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This preparative column is designed for chromatography applications.

  • Features Torus DEA phase type.
  • Has a 130 Å pore size.
  • Designed with 5 μm particle size.
  • Measures 10.0 mm ID.
  • Has a 50 mm length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.