Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Torus DEA OBD Prep Column, 130Å, 5 μm, 50 mm X 250 mm

Catalog No. 502391564 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Torus DEA OBD Prep Columns facilitate scaling SuperCritical Fluid (SFC) applications from analytical to preparative. These columns, featuring DEA chemistry, provide broad selectivity and are available in 5 μm preparative formats.

  • Designed to scale supercritical fluid chromatography (SFC) from analytical to preparative applications.
  • Offers a wide range of selectivity.
  • Chemistry: DEA.
  • Separation mode: Supercritical fluid (SFC).
  • Particle substrate: Hybrid.
  • Temperature limits: 60 °C.
  • Maximum pressure: 6000 psi (415 bar).
  • Not endcapped.
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Surface area: 185.
  • System: SFC preparative.
  • Technique: SFC, SFC/MS.
  • Inner diameter: 50 mm.
  • Length: 250 mm.
  • Units per package: 1 pk.

Catalog No. 50-239-1564 Supplier Waters Corp Supplier No. 186008631
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Torus DEA OBD Prep Columns facilitate scaling SuperCritical Fluid (SFC) applications from analytical to preparative. These columns, featuring DEA chemistry, provide broad selectivity and are available in 5 μm preparative formats.

  • Designed to scale supercritical fluid chromatography (SFC) from analytical to preparative applications.
  • Offers a wide range of selectivity.
  • Chemistry: DEA.
  • Separation mode: Supercritical fluid (SFC).
  • Particle substrate: Hybrid.
  • Temperature limits: 60 °C.
  • Maximum pressure: 6000 psi (415 bar).
  • Not endcapped.
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Surface area: 185.
  • System: SFC preparative.
  • Technique: SFC, SFC/MS.
  • Inner diameter: 50 mm.
  • Length: 250 mm.
  • Units per package: 1 pk.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.