Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Diol (OH), 130Å, 5 μm, 3 mm x 150 mm

Catalog No. 502391308 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Torus Diol (OH) columns enable scaling SuperCritical Fluid Chromatography (SFC) from analytical to preparative applications. These columns provide a wide range of selectivity and are available in various analytical and preparative formats.

  • Diol (OH) chemistry for specific separation needs.
  • Designed for SuperCritical Fluid (SFC) separation mode.
  • Features a hybrid particle substrate.
  • Operates within temperature limits of 60°C.
  • Withstands a maximum pressure of 6000 psi (415 Bar).
  • Employs spherical particle shape.
  • Particle size of 5 μm.
  • Pore size of 130Å.
  • Dimensions of 3 mm inner diameter and 150 mm length.
  • Suitable for UPC2 and SFC systems.
  • Supports SFC and SFC/MS techniques.

Catalog No. 50-239-1308 Supplier Waters Corp Supplier No. 186008557
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Torus Diol (OH) columns enable scaling SuperCritical Fluid Chromatography (SFC) from analytical to preparative applications. These columns provide a wide range of selectivity and are available in various analytical and preparative formats.

  • Diol (OH) chemistry for specific separation needs.
  • Designed for SuperCritical Fluid (SFC) separation mode.
  • Features a hybrid particle substrate.
  • Operates within temperature limits of 60°C.
  • Withstands a maximum pressure of 6000 psi (415 Bar).
  • Employs spherical particle shape.
  • Particle size of 5 μm.
  • Pore size of 130Å.
  • Dimensions of 3 mm inner diameter and 150 mm length.
  • Suitable for UPC2 and SFC systems.
  • Supports SFC and SFC/MS techniques.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.