Learn More
Waters Corp Waters Column, Diol (OH), 1.7 μm, 3 mm X 100 mm, 130 Å
Supplier: Waters Corp 186007611
Torus Columns are designed to utilize the full capabilities of the ACQUITY UPC2 System for fast, robust achiral separations. They simplify method development with four new and innovative 1.7 μm chemistries for convergence chromatography, offering excellent peak shape, reduced need for additives, added selectivity for various compounds, and improved robustness.
- Chemistry: Diol (OH)
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Hybrid
- Temperature limits: 60 °C
- Maximum pressure: 6000 psi (415 Bar)
- Particle shape: Spherical
- Particle size: 1.7 μm
- Endfitting type: Parker-style
- Pore size: 130 Å
- Surface area: 185
- System compatibility: UPC2, SFC
- Technique compatibility: SFC, SFC/MS
- Inner diameter: 3 mm
- Length: 100 mm
- eCord enabled: Yes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.