Learn More
Waters Corp OBD Prep Column, Diol (OH), 130Å, 5 μm, 30 mm X 250 mm
Supplier: Waters Corp 186008610
Torus columns enable scaling SuperCritical Fluid Chromatography (SFC) from analytical to preparative applications. These columns are available in 1.7 μm and 5 μm analytical, and 5 μm preparative column formats, offering a broad range of selectivity.
- Diol (OH) chemistry for broad selectivity
- Supercritical Fluid (SFC) separation mode
- Hybrid particle substrate
- Temperature tolerance up to 60°C
- Maximum pressure of 6000 psi (415 Bar)
- Not endcapped
- Spherical particle shape, 5 μm size
- 130 Å pore size
- OBD Prep Column format
- Surface area: 185
- Designed for SFC preparative systems
- Supports SFC and SFC/MS techniques
- Dimensions: 30 mm inner diameter, 250 mm length
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.