Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Torus Diol (OH) Phase, 130Å, 5 μm, 30 mm × 50 mm

Catalog No. 502391893 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Torus Diol (OH) OBD Prep Column is designed for preparative chromatography applications. It features optimized bed density for efficient separations.

  • Column diameter (ID): 30.0 mm
  • Column length: 50 mm
  • Particle size: 5 μm
  • Phase: Torus Diol (OH)
  • Phase type: Diol
  • Pore size: 130 Å
  • Special design characteristics: OBD (Optimized Bed Density) Prep Column
  • Pack size: 1

Catalog No. 50-239-1893 Supplier Waters Corp Supplier No. 186008606
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Torus Diol (OH) OBD Prep Column is designed for preparative chromatography applications. It features optimized bed density for efficient separations.

  • Column diameter (ID): 30.0 mm
  • Column length: 50 mm
  • Particle size: 5 μm
  • Phase: Torus Diol (OH)
  • Phase type: Diol
  • Pore size: 130 Å
  • Special design characteristics: OBD (Optimized Bed Density) Prep Column
  • Pack size: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.